Shop All Copper Tubing
Onlinemetals
Plastic Sheet/Plate Acrylic, 0.125 Outside Dia, 24 Length
Mfr # 18326
Zoro # G207151991
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.125
- Tube Length 24
- Tube Material Copper
- Inside Dia. 0.061
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18326
- Zoro # G207151991
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.125 |
Tube Length | 24 |
Inside Dia. | 0.061 |
Details
Item | Plastic Sheet/Plate Acrylic |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators Many of our customers use this size as a substitute for 3mm copper tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (131380CSL)
- OWENS CORNING 3/4" x 3 ft. Pipe Insulation, 1" Wall (722471)
- WESTBRASS 1/2" x 24" IPS pipe nipple (D12124-05)
- CHERNE Test Ball Plug, Pneumatic, 6 In (262064)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- TEPEE SUPPLIES 0.5 in. x 10 ft. Copper Type Utility Tubing (TE1679797)
- Onlinemetals Tubing