Shop All Plastic Sheets
Onlinemetals
Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick
Mfr # 21803
Zoro # G907150485
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.22
- Plastic Width 36
- Plastic Length 12
- Plastic Color White 7328
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21803
- Zoro # G907150485
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 36 |
Plastic Length | 12 |
Details
Item | Carbon Steel Round Tube A513 |
Plastic Material | Plastic |
Plastic Thickness | 0.22 |
Plastic Color | White 7328 |
Description
Plastic Sheet Acrylic Extruded White 7328 is extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9364-M)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Rod Stock, Aluminum, 48/12 ft Overall L (18113_48_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10442_12_0)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Carbon Steel Bar-Hex 48 L x (22879)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 24 W x 0.08 Thick (22509)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21983)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ZORO SELECT Brown Garolite XX Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-CS-GXX-16)
- Onlinemetals Plastic Sheets