Shop All Plastic Sheets
Onlinemetals
Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick
Mfr # 15579
Zoro # G907151628
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.09
- Plastic Width 24
- Plastic Length 12
- Plastic Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15579
- Zoro # G907151628
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 |
Plastic Length | 12 |
Details
Item | Aluminum Sheet/Plate 6061 |
Plastic Material | Plastic |
Plastic Thickness | 0.09 |
Plastic Color | Clear |
Description
Plastic SheetPlate Acrylic Extruded Clear is completely transparent, extremely dimensionaly stable, highly weather resistant, impact resistant, lightweight, durable, and heat resistant Acrylic can also be thermoformed or molded easily, making it popular across a wide range of industries It is typically used for conveyor shields, doors handles, electronic fences, equipment enclosures, forklift shields, guides, museum cases, security barriers, signs, security barriers, window handles, and shower rods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/2 in Thick, Yellow (ZUSA-XPE-182)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-PETG-4)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Black (3001237)
- ONLINEMETALS Brass Bar-Square 24 L x 0.313 W x (22678)
- ONLINEMETALS Aluminum Bar-Round 144 L x (26321)
- ONLINEMETALS Stainless Steel Bar-Hex 96 L x (21981)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- ONLINEMETALS Alloy Steel Tube-Square 72 L x 0.375 W x (26420)
- ONLINEMETALS Aluminum Angle-Unequal 12 L x 0.062 Thick (22964)
- PROFESSIONAL PLASTICS Calcutta Black#52000 Kydex T P3, 0.187 X 48.000 X 96.000 [Each] (SKYDT.187X48X96BLK52000P3)
- Onlinemetals Plastic Sheets