Shop All Plastic Sheets
Onlinemetals
Plastic Aluminum Sheet/Plate 2024 12 L x 12 W x 0.125 Thick
Mfr # 15652
Zoro # G907150348
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.125
- Plastic Width 12
- Plastic Length 12
- Plastic Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15652
- Zoro # G907150348
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12 |
Plastic Length | 12 |
Details
Item | Aluminum Sheet/Plate 2024 |
Plastic Material | Plastic |
Plastic Thickness | 0.125 |
Plastic Color | Natural |
Description
Plastic Sheet Polypropylene is abrasion resistant, dimensionaly stable, easily formable, lightweight, highly resistant to impacts, and is extremely easy to machine and form Polypropylene is also corrosion resistant, and one of the more economic industrial plastics Furthermore, it is stain resistant and has a low moisture absorption rate It is typically used in acid tank linings, battery cases, cutting boards, fume hoods, machined parts, metal barrel plating, orthopedic appliances, and plating modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- ZORO SELECT Rod, Steel, 1018, 1 1/8 In Dia x 6 Ft (2HJL3)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/4 in Thick, Red (1001323R)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 5 In, 6 Ft (61F.375X5-72)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Stainless Steel Bar-Hex 48 L x (21981)
- ONLINEMETALS Alloy Steel Bar-Round 96 L x (25270)
- ONLINEMETALS Aluminum Aluminum Round Tube 6061 48 L x 144 W x 0.05 Thick (24264)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- ONLINEMETALS Aluminum Bar-Square 12 L x 0.25 W x (26160)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-PE-489)
- Onlinemetals Plastic Sheets