Shop All Plastic Sheets
Onlinemetals
Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick
Mfr # 6411
Zoro # G107154313
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 1.5
- Plastic Width 12
- Plastic Length 12
- Plastic Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6411
- Zoro # G107154313
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12 |
Plastic Length | 12 |
Details
Item | Aluminum Rectangle Bar 6063 |
Plastic Material | Plastic |
Plastic Thickness | 1.5 |
Plastic Color | Black |
Description
Plastic Plate Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (12506_12_0)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PC-19)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 18 ga, 0.125 Dia, Rnd (0118G125R188S-36X40)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- ONLINEMETALS Brass Bar-Round 72 L x (22966)
- ONLINEMETALS Plastic Stainless Steel Rectangle Bar 17-4 24 L x 48 W x 0.125 Thick (6761)
- ONLINEMETALS Stainless Steel Tube-Round 12 L x (26639)
- ONLINEMETALS Carbon Steel Bar-Hex 48 L x (22879)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ONLINEMETALS Titanium Bar-Round 12 L x (23467)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- Onlinemetals Plastic Sheets