Shop All Plastic Sheets
Onlinemetals
Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 0.625 Thick
Mfr # 6426
Zoro # G807154484
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Plastic
- Plastic Thickness 0.625
- Plastic Width 12
- Plastic Length 12
- Plastic Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6426
- Zoro # G807154484
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12 |
Plastic Length | 12 |
Details
Item | Aluminum Rectangle Bar 6063 |
Plastic Material | Plastic |
Plastic Thickness | 0.625 |
Plastic Color | Natural |
Description
Plastic Plate Acetal homopolymer Delrin Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872060)
- E. JAMES Rubber Cord, Silicone, 3/8 In, 10 Ft. (SCSSIL-3/8-10)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-AC-10)
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, Corvex Resin, Green (878930)
- ONLINEMETALS Aluminum Bar-Square 36 L x 0.75 W x (26161)
- ONLINEMETALS Aluminum Bar-Square 12 L x 0.25 W x (26160)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 2024 12 L x 12 W x 0.125 Thick (15652)
- ONLINEMETALS Aluminum Channel 192 L x 0.125 Thick (21786)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 12 L x 24 W x 0.284 Thick (22561)
- FILM-GARD Berry Plastics Plastic Sheeting 4 mil X 3 ft. W X 100 ft. L Polyethylene Clear (625885)
- Onlinemetals Plastic Sheets