Shop All Plastic Sheets
Onlinemetals
Nickel Silver Bar-Round 12 L x
Mfr # 21905
Zoro # G007084826
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nickel Silver
- Plastic Length 12
- Standards ASTM B151
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21905
- Zoro # G007084826
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Bar-Round |
Plastic Material | Nickel Silver |
Standards | ASTM B151 |
Description
1116 inch Nickel Silver C792 Round Rods offers good formability, tarnish and corrosion resistance and a bright silver shine The C792 alloy is commonly used for industrial purposes in creating screws, rivets and fasteners It is also used for decorative purposes in jewelry, musical instruments and cutlery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 In, 6 Ft L (2HGZ3)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 24" Width x 24" Length - Black (36-005B-062)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum Angle 6061-T6-Extruded Structural (1007)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 60A (BULK-RS-S60-23)
- ONLINEMETALS Copper Bar-Round 24 L x (21965)
- ONLINEMETALS Copper Bar-Round 72 L x (22679)
- ONLINEMETALS Plastic Aluminum Sheet/Plate 6061 12 L x 24 W x 0.09 Thick (15579)
- ONLINEMETALS Copper Bar-Rectangle 12 L x 2.5 W x 1.25 Thick (22968)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 72 L x 0.0625 Thick (24934)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- Onlinemetals Plastic Sheets