Shop All Aluminum Tube Stock
Onlinemetals
Nickel Round Bar 400, Aluminum, 144 L.
Mfr # 12790
Zoro # G007154093
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Length 144
- Material Aluminum
- Outside Dia 0.375
- Inside Dia. 0.305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12790
- Zoro # G007154093
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 144 |
Inside Dia. | 0.305 |
Details
Material | Aluminum |
Outside Dia | 0.375 |
Item | Nickel Round Bar 400 |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6063 Alloy Type, 24 L. (18078)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (12879)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13209)
- ONLINEMETALS Bar-Rectangle, Aluminum, 7075 Alloy Type, 48 L. (13317)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 48 L. (13223)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 36 L. (6560)
- RANDALL 3/4In. TUBING (8 FT M-238)
- Onlinemetals Aluminum Tube Stock