Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 72 L
Mfr # 21747
Zoro # G307151037
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 72
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21747
- Zoro # G307151037
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 72 |
Details
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod Polypropylene is abrasion resistant, dimensionaly stable, easily formable, lightweight, highly resistant to impacts, and is extremely easy to machine and form Polypropylene is also corrosion resistant, and one of the more economic industrial plastics Furthermore, it is stain resistant and has a low moisture absorption rate It is typically used in acid tank linings, battery cases, cutting boards, fume hoods, machined parts, metal barrel plating, orthopedic appliances, and plating modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879150)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x2", 70A (BULK-RS-V75-232)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/4" Dia. (68977104)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. (1UTX2)
- ONLINEMETALS Titanium Bar-Round 144 L (4733)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 2 W (10339)
- ONLINEMETALS Titanium Bar-Round 12 L (4621)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10339)
- ONLINEMETALS Titanium Bar-Round 12 L (4777)
- ONLINEMETALS Aluminum Aluminum Channel 6063 24 L, 48 W (13479)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 1 W (RPEEKNA1.000Q)
- Onlinemetals Plastic Rods