Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 36 L
Mfr # 6601
Zoro # G107150841
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 36
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6601
- Zoro # G107150841
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Details
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0620x1 1/4 ID, Pk10 (25257)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- ZORO SELECT Foil Sheet, Alum, 10 3/4x12 In, Pk500 (4UGH7)
- ZORO SELECT Carbon Steel Plate, 24 in L, 8 in W (HF/2508-24)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 12 W (13495)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W (10297)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10352)
- ONLINEMETALS Natural Plastic Round Rod 12 L (6523)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10322)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- Onlinemetals Plastic Rods