Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 24 L
Mfr # 6660
Zoro # G407150893
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 24
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6660
- Zoro # G407150893
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Details
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod Nylon Natural provides good tensile strength, high durability, good fatigue resistance, as well as good thermal and chemical resistances Nylon has decent stiffness and high impact resistance, however, stiffness decreases as the plastic absorbs moisture It is typically used for automotive parts, parts in fuse breakers, low voltage switch gears, relays, and other electrical components, and high durability parts in sporting equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- ZORO SELECT Slotted Shim 4 x 4" x 0.010", Pk20 (36D749)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSAESR-203)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1.25 W (18097)
- ONLINEMETALS Titanium Bar-Round 12 L (4778)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10343)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1 W (10305)
- ONLINEMETALS Black Plastic Round Rod 12 L (6560)
- ONLINEMETALS Titanium Bar-Round 36 L (4778)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- Onlinemetals Plastic Rods