Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 24 L
Mfr # 6658
Zoro # G107150940
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 24
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6658
- Zoro # G107150940
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Details
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod Nylon Natural provides good tensile strength, high durability, good fatigue resistance, as well as good thermal and chemical resistances Nylon has decent stiffness and high impact resistance, however, stiffness decreases as the plastic absorbs moisture It is typically used for automotive parts, parts in fuse breakers, low voltage switch gears, relays, and other electrical components, and high durability parts in sporting equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.005", Pk20 (36D722)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.25" Thick x 36" Width x 60" Length - Black (32-007-250)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.5 W (10287)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10339)
- ONLINEMETALS Clear Plastic Round Rod 24 L (21835)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10343)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W (10328)
- ONLINEMETALS Aluminum Angle-Unequal 12 L (10446)
- Onlinemetals Plastic Rods