Shop All Plastic Rods
Onlinemetals
Natural Plastic Round Rod 24 L
Mfr # 12568
Zoro # G907150997
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 24
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12568
- Zoro # G907150997
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 24 |
Details
Material | Plastic |
Color | Natural |
Item | Round Rod |
Description
Plastic Round Rod UHMW offers durability, abrasion, impact, and chemical resistance, at a costeffective rate UHMW Reprocessed is also selflubricating with an extremely low coefficient of friction It is typically used in chain guides, wear rails, chute liners, truck liners, hopper liners, and other high wear applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 16" W x 3/4" Thick (BULK-PS-PE-435)
- ZORO SELECT Tool Organizer Foam Sheet, Water-Resistant Closed Cell, 24 in W, 27 in L, 1 in Thick, Charcoal/Blue (5GDA2)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X3/16C-25)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 1 W (18096)
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W (13503)
- ONLINEMETALS Carbon Steel Bar-Rectangle 12 L, 0.5 W (4802)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W (13501)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10343)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-417)
- Onlinemetals Plastic Rods