Shop All Aluminum Tube Stock
Onlinemetals
Maraging Steel Round Bar 350, Carbon Steel, 240 L.
Mfr # 10001
Zoro # G507083282
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Length 240
- Material Carbon Steel
- Wall Thickness 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 10001
- Zoro # G507083282
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 240 |
Details
Material | Carbon Steel |
Wall Thickness | 0.125 |
Item | Maraging Steel Round Bar 350 |
Description
Hot Rolled Commercial Quality Steel Flat Bars 0125 X 15 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bar has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1126_48_0)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (878874)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.030" Thick (BULK-PF-PC-73)
- ONLINEMETALS Angle-Equal, Carbon Steel, A36 Alloy Type, 96 L. (9975)
- ONLINEMETALS Sheet/Plate, Carbon Steel, A36 Alloy Type, 12 L. (9993)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 12 L. (10037)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 24 L. (4371)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 36 L. (15491)
- ONLINEMETALS Sheet/Plate, Titanium, Grade 2 Alloy Type, 48 L. (12626)
- ONLINEMETALS Aluminum Rectangle Bar 7075, Aluminum, 72 L. (4371)
- Onlinemetals Aluminum Tube Stock