Shop All Aluminum Tube Stock
Onlinemetals
I-Beam, Aluminum, 6061 Alloy Type, 48 L.
Mfr # 13223
Zoro # G707083310
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.23
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
- Inside Dia. 3.826
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13223
- Zoro # G707083310
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 48 |
Inside Dia. | 3.826 |
Details
Material | Aluminum |
Wall Thickness | 0.23 |
Alloy Type | 6061 |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Item | I-Beam |
Description
Aluminum IBeam American Standard 6061T6 exhibits high strength, low weight, above average corrosion resistance, ease of machining, and has excellent weldability 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames American Standard IBeam has a tapered flange thickness with the section near the spine being thicker than the edges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-BHS40-22)
- RANDALL DIVIDER FOR 1/4In. (4 FT M-2324)
- ONLINEMETALS Tube-Square Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23436)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 36 L. (13209)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10011)
- ONLINEMETALS Sheet/Plate, Copper, 110 Alloy Type, 24 L. (19863)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1169)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10011)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L. (12790_12_0)
- Onlinemetals Aluminum Tube Stock