Shop All Copper Tubing
Onlinemetals
Copper Sheet/Plate 110, 0.5 Outside Dia, 36 Length
Mfr # 18336
Zoro # G907152151
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.5
- Tube Length 36
- Tube Material Copper
- Inside Dia. 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18336
- Zoro # G907152151
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.5 |
Tube Length | 36 |
Inside Dia. | 0.25 |
Details
Item | Copper Sheet/Plate 110 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Dipperwell Faucet Deck (HD DWL101)
- APOLLO PEX 3/4 in. Plastic PEX Barb x Male Pipe Thread Adapter Jar (25-Pack), 25PK (PXPAM3425JR)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. (101-443)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- Onlinemetals Copper Tubing