Shop All Copper Tubing
Onlinemetals
Copper Sheet/Plate 110, 0.5 Outside Dia, 144 Length
Mfr # 18335
Zoro # G607152147
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Outside Dia. 0.5
- Tube Length 144
- Tube Material Copper
- Inside Dia. 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18335
- Zoro # G607152147
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.5 |
Tube Length | 144 |
Inside Dia. | 0.375 |
Details
Item | Copper Sheet/Plate 110 |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32" OD, Nylon, Blue, 50 Ft (2VDT5)
- ZORO SELECT 1/8" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA23)
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- ZORO SELECT Tee, 2 In, Polyethylene (153208011)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 100 ft Length, Type ACR (D 10100P)
- Onlinemetals Copper Tubing