Shop All Copper Tubing
Onlinemetals
Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length
Mfr # 1560
Zoro # G307087510
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25
- Tube Length 96
- Tube Material Brass
- Inside Dia. 1.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1560
- Zoro # G307087510
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.25 |
Tube Length | 96 |
Inside Dia. | 1.12 |
Details
Item | Copper Rectangle Bar 110 |
Tube Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DP, 1-1/2" Adapter Dust Plug (BULK-CGF-82)
- PARKER 1/4" Flare x MNPS Brass 90 Degree Elbow 10PK (249IFHD-4-4)
- MAYFAIR Toilet Seat Rnd Bone (41EC-006)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- RIDGID 0.5 x 0.75 in. C-Style Close Quarters Cutter for Copper Tubing (RI297316)
- Onlinemetals Copper Tubing