Shop All Copper Tubing
Onlinemetals
Copper Rectangle Bar 110, 1.25 Outside Dia, 72 Length
Mfr # 1559
Zoro # G607087296
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25
- Tube Length 72
- Tube Material Brass
- Inside Dia. 1.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1559
- Zoro # G607087296
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1.25 |
Tube Length | 72 |
Inside Dia. | 1.17 |
Details
Item | Copper Rectangle Bar 110 |
Tube Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB E979Dfn-Ctn 1/2Pvc Fscc Outlet Box (E979DFNR)
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- GENOVA Adapters 1-1/2 Trap Female (PVC 00104P 0800HA)
- APOLLO VALVES 2-1/2" FNPT Brass Ball Valve Inline (94A10901)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ZORO SELECT 260 Brass Round Tube, 9/16 in Outside Dia, 6 ft Length (9219-6)
- Onlinemetals Copper Tubing