Shop All Copper Tubing
Onlinemetals
Copper Rectangle Bar 110, 1 Outside Dia, 48 Length
Mfr # 1558
Zoro # G907087354
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1
- Tube Length 48
- Tube Material Brass
- Inside Dia. 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1558
- Zoro # G907087354
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1 |
Tube Length | 48 |
Inside Dia. | 0.87 |
Details
Item | Copper Rectangle Bar 110 |
Tube Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (28048)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-36B)
- SLOAN Crown Closet Piton Kit, Toilets (3332013)
- ZORO SELECT 1" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N010012)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type K (KS05060)
- Onlinemetals Copper Tubing