Shop All Copper Tubing
Onlinemetals
Copper Rectangle Bar 110, 1 Outside Dia, 144 Length
Mfr # 1556
Zoro # G007087353
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$96.65
Free 30-Day Returns
Key Features
- Outside Dia. 1
- Tube Length 144
- Tube Material Brass
- Inside Dia. 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1556
- Zoro # G007087353
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1 |
Tube Length | 144 |
Inside Dia. | 0.94 |
Details
Item | Copper Rectangle Bar 110 |
Tube Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Blow Out Flush Fitting Repair Kit, 3/4 in (RK34-375BOF)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Branch Tee (232-4-2)
- KROWNE Krowne 16196 Single Hole Deck Mount Electronic Senosor Operated Faucet, ADA Compliant (16-196)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- K&S PRECISION METALS COPPER TUBE RND 1/16in. X1ft (5062)
- Onlinemetals Tubing