Shop All Copper Tubing
Onlinemetals
Copper Rectangle Bar 110, 1 Outside Dia, 12 Length
Mfr # 1556
Zoro # G607087265
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1
- Tube Length 12
- Tube Material Brass
- Inside Dia. 0.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1556
- Zoro # G607087265
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 1 |
Tube Length | 12 |
Inside Dia. | 0.94 |
Details
Item | Copper Rectangle Bar 110 |
Tube Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC34)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-ABZ)
- SOUTHLAND 3/4 In. x 4-1/2 In. Welded Steel Galvanized Nipple (10507)
- STERLING Bottom Basin Rack (20079-ST)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ZORO SELECT 260 Brass Round Tube, 1/2 in Outside Dia, 1 ft Length (8139)
- Onlinemetals Copper Tubing