Shop All Copper Tubing
Onlinemetals
Copper Rectangle Bar 110, 0.875 Outside Dia, 72 Length
Mfr # 1555
Zoro # G007087254
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.875
- Tube Length 72
- Tube Material Brass
- Inside Dia. 0.815
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 1555
- Zoro # G007087254
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.875 |
Tube Length | 72 |
Inside Dia. | 0.815 |
Details
Item | Copper Rectangle Bar 110 |
Tube Material | Brass |
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Gate Knob and Washer for Bathcock W/ Diverter, Chrome (133412)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- OASIS Plastic Water Guard, 5"L, For Oasis Water Coolers (033964-022)
- ECOSMART Tankless Water Htr 27 Kw (ECO27)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- K&S PRECISION METALS Brass Tubing .014 Wall x 12" x 1/16 (3400)
- Onlinemetals Copper Tubing