Shop All Plastic Sheets
Onlinemetals
Copper Bar-Round 24 L x
Mfr # 21965
Zoro # G707083570
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Copper
- Plastic Length 24
- Standards ASTM B249, ASTM B301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21965
- Zoro # G707083570
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 24 |
Details
Item | Bar-Round |
Plastic Material | Copper |
Standards | ASTM B249, ASTM B301 |
Description
Copper Round Bar 145, also called Tellurium Copper, has excellent thermal and electrical conductivity, good corrosion resistance, goor malleability, and excellent machinability 145 is mechanically similar to pure copper, but significantly easier to machine It is typically used in highspeed automatic screw machines, circuit breaker terminals, hot forged studs, transformers, and other elextrical components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0200x3/4 ID, PK10 (24173)
- MAGIC MESH Hands Free Screen Door (MM351112)
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- REMINGTON INDUSTRIES 5/8" X 1-1/2" Aluminum Flat Bar, 6061, 4" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X1.5FLT6061T6511-4)
- ONLINEMETALS Titanium Bar-Round 12 L x (23467)
- ONLINEMETALS Nickel Silver Bar-Round 12 L x (21905)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-CAC-37)
- Onlinemetals Plastic Sheets