Shop All Plastic Sheets
Onlinemetals
Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick
Mfr # 21913
Zoro # G207083551
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Copper
- Plastic Thickness 0.75
- Plastic Width 1.75
- Plastic Length 24
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 21913
- Zoro # G207083551
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 1.75 |
Plastic Length | 24 |
Details
Item | Bar-Rectangle |
Plastic Material | Copper |
Plastic Thickness | 0.75 |
Standards | ASTM B187 |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 1.000" Thick (1YYG7)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 2" Wide x 10ft. Long (BULK-RS-S60-114)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-PC-605)
- ONLINEMETALS 0.5" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1166)
- ONLINEMETALS Plastic Carbon Steel Round Tube A513 12 L x 36 W x 0.22 Thick (21803)
- ONLINEMETALS Aluminum Bar-Round 144 L x (26321)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22860)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- ONLINEMETALS Plastic Bronze Round Bar 642 24 L x 48 W x 0.75 Thick (12553)
- ONLINEMETALS Stainless Steel Stainless Steel Round Tube 304 12 L x 48 W x 0.08 Thick (22509)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAK6)
- Onlinemetals Plastic Sheets