Shop All Plastic Sheets
Onlinemetals
Copper Bar-Rectangle 12 L x 2.5 W x 1.25 Thick
Mfr # 22968
Zoro # G607083625
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Copper
- Plastic Thickness 1.25
- Plastic Width 2.5
- Plastic Length 12
- Standards ASTM B187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22968
- Zoro # G607083625
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 2.5 |
Plastic Length | 12 |
Details
Item | Bar-Rectangle |
Plastic Material | Copper |
Plastic Thickness | 1.25 |
Standards | ASTM B187 |
Description
125 x 25 C110 Copper Rectangular Bar is most commonly known for its sublime electrical conductivity and formability Having a variety of purposes, Copper 110 can be used anywhere from plumbing hardware, wiring and electrical components, to telecommunication materials C110 is commonly referred to as Electrolytic Tough Pitch ETP and is both solderable and brazed It is not heat treatable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Angle, 6 ft L, 3 in W (ha.25x3-72)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7634)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/8 x 6 In, 3 Ft (2ARG9)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-25)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 96 L x 0.125 Thick (24939)
- ONLINEMETALS Carbon Steel Bar-Hex 48 L x (22879)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 24 L x 48 W x 1.5 Thick (6411)
- ONLINEMETALS Aluminum Angle-Unequal 48 L x 0.062 Thick (22964)
- ONLINEMETALS Copper Bar-Rectangle 24 L x 1.75 W x 0.75 Thick (21913)
- AMERILUX ACRYLIC SHEET-COMM. GRADE (4334470)
- Onlinemetals Plastic Sheets