Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 96 L, 3 W
Mfr # 10360
Zoro # G907086258
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 96
- Width 3
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10360
- Zoro # G907086258
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 96 |
Width | 3 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 3 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend Sheet - Medium - 3/8" T x 12" W x 12" L (BULK-CRK-63)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 3 Ft L (BR360/78-36)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (21787_48_0)
- ONLINEMETALS Carbon Steel Tube-Square 48 L, 2 W (10343)
- ONLINEMETALS Carbon Steel Aluminum Rectangle Bar 7075 144 L (4802)
- ONLINEMETALS Aluminum Angle-Unequal 12 L (10446)
- ONLINEMETALS Titanium Bar-Round 12 L (4620)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 4 W (10376)
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W (13503)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- Onlinemetals Plastic Rods