Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 96 L, 1 W
Mfr # 10305
Zoro # G607086367
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 96
- Width 1
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10305
- Zoro # G607086367
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 96 |
Width | 1 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 1 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16 in. Shank Large Threaded Arbor with Cobalt Pilot Bit for 1-1/4 in. - 6 in. HOLE DOZER with Carbide Teeth Hole Saws (49-56-7115)
- ZORO SELECT Alloy Steel Rectangle Bar, 6" L, 3/4" W (40F.5X.75-6)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Red (ZUSASSR-10)
- ZORO SELECT G-10/FR4 FbrglassEpoxyLamSht, 0.078in, Grn (SFR4NA.078X36.000X48.000)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.5 W (10322)
- ONLINEMETALS Carbon Steel Angle-Equal 12 L (9886)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10301)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W (10322)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 1.5 W (10326)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2 W (10345)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/2" Dia. (66408104)
- Onlinemetals Plastic Rods