Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 36 L, 1.25 W
Mfr # 10314
Zoro # G307086506
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 36
- Width 1.25
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10314
- Zoro # G307086506
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 36 |
Width | 1.25 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 125 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-27)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20188R100-C4)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1" Dia. (69584104)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- ONLINEMETALS Stainless Steel Bar-Round 24 L (4476)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 1.5 W (18109)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (18099)
- ONLINEMETALS Aluminum Carbon Steel Round Bar 1018 144 L (9893)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 0.5 W (RACRC.500C)
- Onlinemetals Plastic Rods