Shop All Plastic Rods
Onlinemetals
Carbon Steel Tube-Square 12 L, 2.5 W
Mfr # 10355
Zoro # G607085834
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 12
- Width 2.5
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10355
- Zoro # G607085834
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 2.5 |
Details
Material | Carbon Steel |
Item | Tube-Square |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Square Tube A500A513 25 x 25 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PET-P Rod Stock 6 ft. L, 5/8" Dia. (1UVK8)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-25)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/8 in Dia. (BULK-PR-PVC-153)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 0.875 W (10297)
- ONLINEMETALS Titanium Bar-Round 144 L (4732)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 1 W (10301)
- ONLINEMETALS Aluminum Bar-Square 144 L, 1 W (13473)
- ONLINEMETALS Titanium Bar-Round 36 L (4620)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1.75 W (10335)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6660)
- Onlinemetals Plastic Rods