Shop All Plastic Sheets
Onlinemetals
Carbon Steel Stainless Steel Round Tube 316 48 L x 96 W x 0.242 Thick
Mfr # 22560
Zoro # G707084867
product price: $113.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$113.99
Free 30-Day Returns
Key Features
- Plastic Material Carbon Steel
- Plastic Thickness 0.242
- Plastic Width 96
- Plastic Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22560
- Zoro # G707084867
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 96 |
Plastic Length | 48 |
Details
Item | Stainless Steel Round Tube 316 |
Plastic Material | Carbon Steel |
Plastic Thickness | 0.242 |
Description
Mild Steel Expanded Sheet A36 15 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x3/4 In, 8 ft. (6ALX5)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Red (ZUSA-XPE-148)
- ONLINEMETALS Titanium Bar-Round 36 L x (23467)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 48 W x 0.5 Thick (15439)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 1.5 Thick (6411)
- ONLINEMETALS Aluminum Angle-Unequal 36 L x 0.125 Thick (23466)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 24 L x 36 W x 0.063 Thick (23891)
- ONLINEMETALS Plastic Stainless Steel Sheet/Plate 304 12 L x 12 W x 0.5 Thick (15439)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCT-24)
- Onlinemetals Plastic Sheets