Shop All Plastic Sheets
Onlinemetals
Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick
Mfr # 22560
Zoro # G707084874
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Steel
- Plastic Thickness 0.242
- Plastic Width 48
- Plastic Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22560
- Zoro # G707084874
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48 |
Plastic Length | 48 |
Details
Item | Stainless Steel Round Tube 316 |
Plastic Material | Carbon Steel |
Plastic Thickness | 0.242 |
Description
Mild Steel Expanded Sheet A36 15 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.020", Pk20 (MSA020-20)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1UXD1)
- ONLINEMETALS Plastic Aluminum Rectangle Bar 6063 12 L x 12 W x 0.625 Thick (6426)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ONLINEMETALS Carbon Steel Bar-Hex 12 L x (22879)
- ONLINEMETALS Aluminum Tube-Round 96 L x (22857)
- ONLINEMETALS Aluminum Aluminum Round Tube 6061 48 L x 144 W x 0.05 Thick (24264)
- ONLINEMETALS Plastic Bronze Round Bar 642 24 L x 48 W x 0.75 Thick (12553)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.177" Thick (BULK-PS-ACR-15)
- Onlinemetals Plastic Sheets