Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 4 Outside Dia, 48 Length
Mfr # 18371
Zoro # G107153934
Free Shipping & Returns
$2,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4
- Tube Length 48
- Tube Material Copper
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18371
- Zoro # G107153934
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 4 |
Tube Length | 48 |
Inside Dia. | 3 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Horizontal Vent Termination Kit 3 In. (SP20286)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (467-050)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Pres Tee (PVC 02400C 1000HA)
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE (304-142)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- K&S PRECISION METALS Tube Round Brass 12X5/32 (8128)
- Onlinemetals Tubing