Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 4 Outside Dia, 48 Length
Mfr # 18370
Zoro # G707152689
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4
- Tube Length 48
- Tube Material Copper
- Inside Dia. 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18370
- Zoro # G707152689
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 4 |
Tube Length | 48 |
Inside Dia. | 3.5 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025C)
- KOHLER Manual Flushometer Valve For 0.125 Gpf Washdown Urinal (76317-CP)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (706110-1208)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 36 Length (15308)
- ONLINEMETALS 0.05" Brass Sheet 464 (15300)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type M (MH06002)
- Onlinemetals Copper Tubing