Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 4 Outside Dia, 36 Length
Mfr # 18371
Zoro # G007153874
Free Shipping & Returns
$2,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4
- Tube Length 36
- Tube Material Copper
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18371
- Zoro # G007153874
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 4 |
Tube Length | 36 |
Inside Dia. | 3 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Acetal, White, 10 PK (CI2220808W-PK10)
- KOHLER Parallel 2 Handle Dm Bath Faucet, Lever (27121-4-BV)
- ASCO Solenoid Valve Rebuild Kit, For 5LU16 (302378)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 5 ft Length, Type L (LH06005)
- Onlinemetals Copper Tubing