Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 4 Outside Dia, 12 Length
Mfr # 18371
Zoro # G907153868
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4
- Tube Length 12
- Tube Material Copper
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18371
- Zoro # G907153868
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 4 |
Tube Length | 12 |
Inside Dia. | 3 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 1/2 in. Male Sweat Arrestor (86601)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF207T2F)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (25040)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- Onlinemetals Copper Tubing