Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 3.75 Outside Dia, 48 Length
Mfr # 18369
Zoro # G707152733
product price: $2,710.99
/ea
Free Shipping & Returns
$2,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.75
- Tube Length 48
- Tube Material Copper
- Inside Dia. 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18369
- Zoro # G707152733
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3.75 |
Tube Length | 48 |
Inside Dia. | 2.75 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 2" (20713)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL2N-316)
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS 0.25" Brass Plate 464-M20 Hot Rolled (15302)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- STREAMLINE Streamline 3/8X60L L-Type, Soft Coil Tubing, 3/8 in, 1/2 in OD, 60 ft L (LS03060)
- Onlinemetals Tubing