Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 3.75 Outside Dia, 144 Length
Mfr # 18369
Zoro # G707152467
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$6,078.99
Free 30-Day Returns
Key Features
- Outside Dia. 3.75
- Tube Length 144
- Tube Material Copper
- Inside Dia. 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18369
- Zoro # G707152467
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3.75 |
Tube Length | 144 |
Inside Dia. | 2.75 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in. L (08PL-CA11-0120-11C-38C)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 3"" HXHXFPT (PVC00444X1000)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW600)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS Bar-Round, 1.25 Outside Dia, 168 Length (15292)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Plastic Sheet/Plate Kydex T, 0.5 Outside Dia, 36 Length (18334)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- Onlinemetals Tubing