Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 3.5 Outside Dia, 96 Length
Mfr # 18367
Zoro # G707152344
Free Shipping & Returns
$3,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.5
- Tube Length 96
- Tube Material Copper
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18367
- Zoro # G707152344
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3.5 |
Tube Length | 96 |
Inside Dia. | 3 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.69in H, 316 SS, Size 1/2in (SP-212.7-ACT-DP-AS-U-W5-K-642012)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- TIE WIRE .049 Stainless Steel (25# Coil) (25LB SS)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Bar-Round, 1.375 Outside Dia, 96 Length (15293)
- ONLINEMETALS Round Rod, 0.188 Outside Dia, 72 Length (15309)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 24 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1.75 Outside Dia, 12 Length (1565)
- STREAMLINE Coil Copper Tubing, 5/16 in Outside Dia, 100 ft Length, Type ACR (D 05100P)
- Onlinemetals Copper Tubing