Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 3.5 Outside Dia, 72 Length
Mfr # 18367
Zoro # G707152337
Free Shipping & Returns
$2,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.5
- Tube Length 72
- Tube Material Copper
- Inside Dia. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18367
- Zoro # G707152337
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3.5 |
Tube Length | 72 |
Inside Dia. | 3 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021N026)
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx12" L Model 19 (19PX-12)
- ONLINEMETALS Aluminum Sheet/Plate 6061, 1.375 Outside Dia, 12 Length (19629)
- ONLINEMETALS Bar-Round, 1 Outside Dia, 96 Length (15291)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Bar-Round, 0.5 Outside Dia, 12 Length (15269)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Aluminum Round Tube 6061, 0.1875 Outside Dia, 36 Length (21954)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type ACR (AC14010)
- Onlinemetals Copper Tubing