Shop All Copper Tubing
Onlinemetals
Carbon Steel Sheet/Plate A606-A588A Weathering, 3.5 Outside Dia, 36 Length
Mfr # 18368
Zoro # G007152174
Free Shipping & Returns
$2,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.5
- Tube Length 36
- Tube Material Copper
- Inside Dia. 2.376
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18368
- Zoro # G007152174
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 3.5 |
Tube Length | 36 |
Inside Dia. | 2.376 |
Details
Item | Carbon Steel Sheet/Plate A606-A588A Weathering |
Tube Material | Copper |
Description
Copper Round Tube 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAGELOK TUBE STAINLESS 3/8IN CHECK VALVE (SS-6C-C5-IDKZ10011602)
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- HASTINGS HOME Hastings Home Bamboo Bath Caddy Wood Bathtub Tray with Extending Secure Cupholders and Phone Holder (952850SSD)
- PARKER 1/4" MNPT x Female BSPT 316 SS Reducing Adapter (4-4K RA-SS)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Copper Rectangle Bar 110, 0.875 Outside Dia, 12 Length (1555)
- ONLINEMETALS Copper Rectangle Bar 110, 1 Outside Dia, 96 Length (1556)
- ONLINEMETALS Bar-Round, 0.25 Outside Dia, 72 Length (15266)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 10 ft Length, Type L (LH02010)
- Onlinemetals Tubing