Shop All Aluminum Tube Stock
Onlinemetals
Carbon Steel Rectangle Bar A36, Stainless Steel, 36 L.
Mfr # 4238
Zoro # G007083386
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Material Stainless Steel
- Outside Dia 0.75
- Inside Dia. 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 4238
- Zoro # G007083386
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 36 |
Inside Dia. | 0.62 |
Details
Material | Stainless Steel |
Outside Dia | 0.75 |
Item | Carbon Steel Rectangle Bar A36 |
Description
Stainless Round Tube 316 Welded exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Welded tubing is slightly weaker but more affordable than seamless
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- ZORO SELECT Square Stock, 0.500", 1/2" W, 1 ft. (CUSQ00087)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- ZORO SELECT Rod, SS, 303, 1 1/8 In Dia x 6 Ft L (2EXD7)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 12 L. (6704)
- ONLINEMETALS Aluminum Perforated Sheet 3003, Aluminum, 96 L. (20309)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1186)
- ONLINEMETALS Tube-Rectangle, Aluminum, 6061 Alloy Type, 48 L. (14469)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 300 L. (13209)
- ONLINEMETALS I-Beam, Aluminum, 6061 Alloy Type, 48 L. (13223)
- ONLINEMETALS Anodized AIuminum Rectangle Bar 6063, Aluminum, 96 L. (7001)
- Onlinemetals Aluminum Tube Stock