Shop All Copper Tubing
Onlinemetals
Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 48 Length
Mfr # 20110
Zoro # G707087257
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.75
- Tube Length 48
- Tube Material Aluminum
- Inside Dia. 0.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 20110
- Zoro # G707087257
- Country of Origin United States
- Category Copper Tubing
Dimensions
Outside Dia. | 0.75 |
Tube Length | 48 |
Inside Dia. | 0.51 |
Details
Item | Carbon Steel Perforated Sheet A36 |
Tube Material | Aluminum |
Description
Aluminum Round Tube 2024T3 offers an excellent strengthtoweight ratio, high fatigue resistance, and average machinability The addition of copper to this alloy makes 2024 one of the strongest aluminum alloys, but it also is more susceptible to corrosion than most other aluminum alloys 2024 is typically used in aerospace applications, clock parts, computer parts, hydraulic parts, bolts, valves, nuts, pistons, and gears is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wafer 150lb., Butterfly Valve SS Disc, 3" (BFVW300)
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- BRASSTECH Tub Drain in Oil Rubbed Bronze (272/10B)
- KOHLER Stem Extension (1003874)
- ONLINEMETALS Carbon Steel Perforated Sheet A36, 0.75 Outside Dia, 144 Length (20110)
- ONLINEMETALS Aluminum Sheet/Plate 7075, 0.25 Outside Dia, 12 Length (19730)
- ONLINEMETALS Round Rod, 0.125 Outside Dia, 72 Length (15308)
- ONLINEMETALS Bar-Round, 0.625 Outside Dia, 12 Length (15271)
- ONLINEMETALS Copper Rectangle Bar 110, 1.25 Outside Dia, 96 Length (1560)
- ONLINEMETALS 0.05" Alloy Steel Sheet 4130-Normalized (15323)
- DORMAN Copper Tubing-1/8 In X 25 Ft. X .030 In, 510-007 (510-007)
- Onlinemetals Copper Tubing