Shop All Plastic Rods
Onlinemetals
Carbon Steel Nickel Round Bar K500 48 L, 48 W
Mfr # 9610
Zoro # G307087060
product price: $505.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$505.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 48
- Thickness 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9610
- Zoro # G307087060
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 48 |
Width | 48 |
Details
Material | Carbon Steel |
Item | Nickel Round Bar K500 |
Thickness | 0.25 |
Description
14 inch Hot Rolled Steel Plate A36 is made of low carbon steel that is commonly found in most industries as it offers good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Rolled Steel Plate A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.062 Thick, 12 X 24 (SHAS276.062-12X24)
- ZORO SELECT Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (BULK-RS-NAT40-206)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1 W (10305)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6660)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (18099)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.25 W (10314)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMWB-346)
- Onlinemetals Plastic Rods