Shop All Plastic Rods
Onlinemetals
Carbon Steel Brass Round Bar 485 240 L
Mfr # 10301
Zoro # G907086647
product price: $86.95
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$86.95
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10301
- Zoro # G907086647
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 240 |
Details
Material | Carbon Steel |
Item | Brass Round Bar 485 |
Description
Hot Roll Steel Square Tube A500A513 1 x 065 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Square Tube A500A513 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7983_72_0)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1360-10)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1YZZ3)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 2.5 W (10352)
- ONLINEMETALS Carbon Steel Tube-Square 96 L, 3 W (10360)
- ONLINEMETALS Aluminum Tube-Rectangle 24 L, 2.5 W (18110)
- ONLINEMETALS Carbon Steel Bronze Hollowbar 932 24 L, 24 W (13501)
- ONLINEMETALS Carbon Steel Bar-Square 96 L, 0.625 W (10279)
- ONLINEMETALS Aluminum Bar-Square 144 L, 1 W (13473)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- Onlinemetals Plastic Rods