Shop All Plastic Rods
Onlinemetals
Carbon Steel Bar-Square 96 L, 0.625 W
Mfr # 10279
Zoro # G507086726
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 96
- Width 0.625
- Standards ASTM A36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10279
- Zoro # G507086726
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 96 |
Width | 0.625 |
Details
Material | Carbon Steel |
Item | Bar-Square |
Standards | ASTM A36 |
Description
58 inch Hot Roll Mild Steel Square Bar A36 offers good weldability, machinability, and can be heat treated to harden its surface Hot Rolled Steel Square Bars A36 are made of low carbon steel that is commonly found in most industries, including frame work, support beams, axles, and CNC bases
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.063" Thick (1YYK6)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black (3039018)
- PRECISION BRAND Shim Stock Assortment 6" x 18", Brass, Pk12 (17950)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 1.25 W (10318)
- ONLINEMETALS Clear Plastic Round Rod 36 L (21835)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ONLINEMETALS Titanium Bar-Round 12 L (4778)
- ONLINEMETALS Titanium Bar-Round 24 L (4618)
- ONLINEMETALS Titanium Bar-Round 48 L (4778)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- Onlinemetals Plastic Rods