Shop All Plastic Rods
Onlinemetals
Carbon Steel Bar-Rectangle 72 L, 0.375 W
Mfr # 4801
Zoro # G707086267
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 0.375
- Thickness 0.125
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4801
- Zoro # G707086267
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 72 |
Width | 0.375 |
Details
Material | Carbon Steel |
Item | Bar-Rectangle |
Thickness | 0.125 |
Standards | ASTM A108 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-100)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-100)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 In, 6 Ft (2EZL9)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Green (878820)
- ONLINEMETALS Carbon Steel Bar-Square 12 L, 0.75 W (10280)
- ONLINEMETALS Titanium Bar-Round 24 L (4732)
- ONLINEMETALS Aluminum Bronze Hollowbar 932 12 L, 24 W (13494)
- ONLINEMETALS Carbon Steel Nickel Round Bar K500 48 L, 48 W (9610)
- ONLINEMETALS Aluminum Bar-Square 12 L, 1.25 W (13474)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 2 W (10339)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRCE-.688-1)
- Onlinemetals Plastic Rods