Shop All Plastic Sheets
Onlinemetals
Carbon Steel Bar-Hex 36 L x
Mfr # 22878
Zoro # G307084779
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Steel
- Plastic Length 36
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 22878
- Zoro # G307084779
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 36 |
Details
Item | Bar-Hex |
Plastic Material | Carbon Steel |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled Steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 18 ga. (0.048") Carbon Steel Sheet A1008 Cold Roll (14695)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/4" Dia. (2XMR1)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 48" L, 1-1/4" W (BULK-PS-ACB-1027)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ONLINEMETALS Aluminum Bar-Square 24 L x 0.25 W x (26160)
- ONLINEMETALS Aluminum Angle-Unequal 96 L x 0.125 Thick (23466)
- ONLINEMETALS Aluminum Bar-Round 144 L x (26321)
- ONLINEMETALS Anodized AIuminum Brass Round Tube Brass 72 L x 0.0625 Thick (24934)
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- PROFESSIONAL PLASTICS Natural Halar/ECTFE 901 Sheet, 0.250 X 48.000 X 96.000 [Each] (SHALNA.250X48.000X96.000-901)
- Onlinemetals Plastic Sheets