Shop All Plastic Sheets
Onlinemetals
Carbon Steel Bar-Hex 12 L x
Mfr # 22879
Zoro # G907084810
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Carbon Steel
- Plastic Length 12
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22879
- Zoro # G907084810
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Length | 12 |
Details
Item | Bar-Hex |
Plastic Material | Carbon Steel |
Standards | ASTM A108 |
Description
Cold Roll Hex Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled Steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/2 In Leg, 4 Ft (2EYN4)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 1.000" Thick (1YYL4)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 24 L. (1187)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 100 ft. (X109BT-100)
- ONLINEMETALS Carbon Steel Bar-Hex 48 L x (22879)
- ONLINEMETALS Brass Bar-Square 36 L x 0.313 W x (22678)
- ONLINEMETALS Alloy Steel Bar-Hex 12 L x (26158)
- ONLINEMETALS Titanium Bar-Round 36 L x (23467)
- ONLINEMETALS Stainless Steel Tube-Round 12 L x (26639)
- ONLINEMETALS Brass Bar-Rectangle 24 L x 1.75 W x 1.25 Thick (22676)
- ZORO SELECT Black Acetal Copolymer Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-ACB-82)
- Onlinemetals Plastic Sheets