Shop All Plastic Rods
Onlinemetals
Carbon Steel Aluminum Rectangle Bar 7075 144 L
Mfr # 4802
Zoro # G707086144
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 144
- Thickness 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 4802
- Zoro # G707086144
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 144 |
Details
Material | Carbon Steel |
Item | Aluminum Rectangle Bar 7075 |
Thickness | 0.125 |
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ZORO SELECT Roll, SBR, 1/2 in. Thick, 5 ft., 70A (BULK-RS-SBR75-61)
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 (100-M-00045)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, 10 In (44285)
- ONLINEMETALS Titanium Bar-Round 12 L (4618)
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 1.5 W (10328)
- ONLINEMETALS Carbon Steel Tube-Square 12 L, 1 W (10305)
- ONLINEMETALS Brass Bar-Round 12 L (4745)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.5 W (10322)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.5 W (10287)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- Onlinemetals Plastic Rods